Gear rack module 1.5 17X17 L=1000mm

  • ERIKS:23203535
  • Manufacturer:8054652080189
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€31.05/ pieceexcl. VAT

€37.57incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
1,5
Module
1.5 mm
Length
1000 mm
Material
C45 (steel)
Pitch height
15.5 mm
Width
17 mm
Total height
17 mm
Pressure angle
20 °