Gasket Allglas GP125 15m 20

  • ERIKS:10041554
Image 1
Save to list

€177.56/ pieceexcl. VAT

€214.85incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ALLGLAS
Max. temperature
550 °C
Shape
Square
Width
20 mm
Roller length
15