Gasket Allglas GP125 10m 25

  • ERIKS:10041553
Image 1
Save to list

€185.38/ pieceexcl. VAT

€224.31incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ALLGLAS
Max. temperature
550 °C
Shape
Square
Width
25 mm
Roller length
10