€7.88/ pieceexcl. VAT
€9.53incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.75 | - |
10+ | €7.88 | 10.00% |
25+ | €7.00 | 20.00% |
50+ | €6.13 | 30.00% |
66+ | €5.15 | 41.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Coupling piece |
Material | Steel |
Nominal inner diameter | 1/4" |
Connection | Internal thread (NPT) |
Pressure rating | 3000 psi |