
€51.48/ pieceexcl. VAT
€62.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8101 |
Norm | EN (DIN) |
Housing material | Roestvaststaal 304 |
Material quality | 1.4301 |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Sealing | FPM (FKM) |
Material disc | 1.4301 |
Spring material | 1.4301 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 16 bar |