



€430.10/ pieceexcl. VAT
€520.42incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | M23 |
Type | 8185 |
Model | VA Float flow meter |
Mounting | Vertical |
Internal spring | No |
Nominal inner diameter | DN40 |
Process connection | Glued sleeve |
Size process connection | 50 mm |
Calibration | Water |
Accuracy | 4.0 % |
Accuracy standard | VDI/VDE 3513 |
Measuring range | from 300 to 3000 |
Measuring unit | l/h |
Material of connection | PVC-U |
Material measuring tube | Trogramid |
Sealing | EPDM |
Float material | PVDF |
Material float catcher | PVDF |
With needle valve | No |
Max. pressure | 10 bar |
Explosion-proof | No |
Medium temperature | from 0 to 60 °C |
Ambient temperature | from 0 to 55 °C |
DN | DN40 |
G | 2.1/4" |
da | 50 mm |
ØD | 83 mm |
L | 403 mm |
L1 | 341 mm |
L2 | 335 mm |