



1.113,50 €/ pieceexcl. VAT
1.347,34 €incl. VAT
Estimated delivery date - 21.12.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 734 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN50 |
Connection | Flange |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 230 mm |
With float | Yes |
Float diameter | 350 mm |
Float rod length | 700 mm |
Sealing | EPDM |
Float material | Steel epoxy coating |
Material floating rod | Steel, galvanized |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 100 °C |
Maximum pressure difference at 20 °C | 10 bar |
Kv value | 40 m³/h |