Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN40

  • ERIKS:12391512
Image 1
Image 2
Image 1
Image 2
Automatically operating valves, specifically for keeping reservoirs filled.
type: 734 is a cast iron float valve, straight pattern, stainless steel trim and a epoxy coated steel float.
Available in sizes DN25-DN200 with PN10 flanges.
Save to list

€1,034.45/ pieceexcl. VAT

€1,251.68incl. VAT

Estimated delivery date - 05/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
734
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN40
Connection
Flange
Pressure rating
PN10
Pressure rating flange
PN10
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
200 mm
With float
Yes
Float diameter
350 mm
Float rod length
700 mm
Sealing
EPDM
Float material
Steel epoxy coating
Material floating rod
Steel, galvanized
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference at 20 °C
10 bar
Kv value
25 m³/h