
€0.01/ pieceexcl. VAT
€0.02incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Z |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 6.4 mm |
Outer Diameter | 12 mm |
Thickness | 1.2 mm |
Suitable for bolt size metric (M..) | 6 |
Model | Z |
Type | Flat washer |
Facet | No |