%20-%20din9021%20iso7093.jpg&w=1536&q=80)
€0.74/ pieceexcl. VAT
€0.90incl. VAT
Sold per: 100Min. order: 100
1000 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 9021 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 22 mm |
Outer Diameter | 60 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 20 |
DIN standard | 9021 |
Type | Flat washer |
Facet | No |
ISO standard | 7093 |