
€2.39/ pieceexcl. VAT
€2.89incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 126 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 45 mm |
Outer Diameter | 78 mm |
Thickness | 7 mm |
Suitable for bolt size metric (M..) | 42 |
DIN standard | 126 |
Type | Flat washer |
Facet | No |
ISO standard | 7091 |