
€0.11/ pieceexcl. VAT
€0.14incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 126 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 13.5 mm |
Outer Diameter | 24 mm |
Thickness | 2.5 mm |
Suitable for bolt size metric (M..) | 12 |
DIN standard | 126 |
Type | Flat washer |
Facet | No |
ISO standard | 7091 |