Flat washer Steel DIN 126 M5

  • ERIKS:23256221
  • Manufacturer:8715492087805
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 126
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
5.5 mm
Outer Diameter
10 mm
Thickness
1 mm
Suitable for bolt size metric (M..)
5
DIN standard
126
Type
Flat washer
Facet
No
ISO standard
7091