
€0.04/ pieceexcl. VAT
€0.05incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1441 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 8 mm |
Outer Diameter | 14 mm |
Thickness | 1.6 mm |
DIN standard | 1441 |
Type | Flat washer |
Facet | No |