%20-%20din9021%20iso7093.jpg&w=1536&q=80)
€0.09/ pieceexcl. VAT
€0.11incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 9021 |
Material | Synthetic material |
Material quality | PA 6.6 |
Surface protection | Untreated |
Inner Diameter | 8.4 mm |
Outer Diameter | 24 mm |
Thickness | 2 mm |
Suitable for bolt size metric (M..) | 8 |
DIN standard | 9021 |
Type | Flat washer |
Facet | No |
ISO standard | 7093 |