
€9.08/ pieceexcl. VAT
€10.99incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125B |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 58 mm |
Outer Diameter | 105 mm |
Thickness | 9 mm |
Suitable for bolt size metric (M..) | 56 |
DIN standard | 125B |
Type | Flat washer |
Facet | Yes |
ISO standard | 7089 |