
€1.37/ pieceexcl. VAT
€1.66incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125B |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 27 mm |
Outer Diameter | 50 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 24 |
DIN standard | 125B |
Type | Flat washer |
ISO standard | 7089 |