
€0.04/ pieceexcl. VAT
€0.05incl. VAT
Sold per: 100Min. order: 100
1300 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125B |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 6.4 mm |
Outer Diameter | 12 mm |
Thickness | 1.6 mm |
Suitable for bolt size metric (M..) | 6 |
DIN standard | 125B |
Type | Flat washer |
Facet | Yes |
ISO standard | 7089 |