Flat washer Facet DIN 125B Galvanic/electrolytic zinc plated M27

  • ERIKS:11760664
  • Manufacturer:4043952047811
Image 1
Save to list

0,80 €/ pieceexcl. VAT

0,96 €incl. VAT

Sold per: 50Min. order: 50

450 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
28 mm
Outer Diameter
50 mm
Thickness
4 mm
Suitable for bolt size metric (M..)
27
DIN standard
125B
Type
Flat washer
Facet
Yes
ISO standard
7089