
€0.08/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 100Min. order: 100
600 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125B |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 13 mm |
Outer Diameter | 24 mm |
Thickness | 2.5 mm |
Suitable for bolt size metric (M..) | 12 |
DIN standard | 125B |
Type | Flat washer |
Facet | Yes |
ISO standard | 7089 |