
€2.10/ pieceexcl. VAT
€2.54incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125A |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 43 mm |
Outer Diameter | 78 mm |
Thickness | 6 mm |
Suitable for bolt size metric (M..) | 40 |
DIN standard | 125A |
Type | Flat washer |
ISO standard | 7089 |