
€1.28/ pieceexcl. VAT
€1.55incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125A |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 34 mm |
Outer Diameter | 60 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 33 |
DIN standard | 125A |
Type | Flat washer |
Facet | No |
ISO standard | 7089 |