Flat washer DIN 125A Brass M12

  • ERIKS:14273562
  • Manufacturer:8716024012340
Image 1
Save to list

€1.21/ pieceexcl. VAT

€1.46incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Brass
Surface protection
Untreated
Inner Diameter
13 mm
Outer Diameter
24 mm
Thickness
2.5 mm
Suitable for bolt size metric (M..)
12
DIN standard
125A
Type
Flat washer
ISO standard
7089