Flat washer DIN 125A Aluminium M5

  • ERIKS:14531828
  • Manufacturer:4043952049129
Image 1
Save to list

€0.15/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Aluminium
Surface protection
Untreated
Inner Diameter
5.3 mm
Outer Diameter
10 mm
Thickness
1 mm
Suitable for bolt size metric (M..)
5
DIN standard
125A
Type
Flat washer
ISO standard
7089