Flat thread seal Polyurethane 1/2"

  • ERIKS:11361929
Image 1
Flat thread seal for female coupling with a flat coupling seal.
Save to list

€2.22/ pieceexcl. VAT

€2.69incl. VAT

100 In stock - Estimated delivery date 04/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.22

-

5+

€1.78

20.00%

10+

€1.55

30.00%

25+

€1.33

40.00%

50+

€1.11

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PUR
Colour
Brown
Connection termination size
1/2"
Temperature range
from -40 to 82 °C