€37.60/ pieceexcl. VAT
€45.50incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.60 | - |
4+ | €30.08 | 20.00% |
10+ | €26.32 | 30.00% |
20+ | €22.56 | 40.00% |
30+ | €18.80 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1 TG |
Flange type | Threaded flange |
Pressure rating flange | PN40 |
Flange finish | Flat |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN32 |