€173.50/ pieceexcl. VAT
€209.94incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €173.50 | - |
4+ | €138.80 | 20.00% |
10+ | €121.45 | 30.00% |
20+ | €104.10 | 40.00% |
30+ | €86.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1 TG |
Flange type | Threaded flange |
Pressure rating flange | PN16 |
Flange finish | Flat |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN125 |