
€1.33/ pieceexcl. VAT
€1.61incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.33 | - |
25+ | €1.09 | 17.86% |
50+ | €0.98 | 26.43% |
100+ | €0.90 | 32.14% |
250+ | €0.84 | 37.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 04.04 DU-B |
Shaft diameter | 4 mm |
Outer Diameter | 9 mm |
Width | 4 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |