
€4.87/ pieceexcl. VAT
€5.89incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.87 | - |
25+ | €4.04 | 17.15% |
50+ | €3.61 | 25.93% |
100+ | €3.33 | 31.77% |
250+ | €3.07 | 37.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 25.22 DU-B |
Shaft diameter | 25 mm |
Outer Diameter | 35 mm |
Width | 22 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |