
€3.83/ pieceexcl. VAT
€4.63incl. VAT
54 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.83 | - |
25+ | €3.18 | 16.87% |
50+ | €2.83 | 26.05% |
100+ | €2.59 | 32.26% |
250+ | €2.40 | 37.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 18.22 DU-B |
Shaft diameter | 18 mm |
Outer Diameter | 26 mm |
Width | 22 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |