
€2.93/ pieceexcl. VAT
€3.55incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.93 | - |
25+ | €2.42 | 17.21% |
50+ | €2.17 | 25.97% |
100+ | €2.00 | 31.82% |
250+ | €1.85 | 36.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 15.17 DU-B |
Shaft diameter | 15 mm |
Outer Diameter | 23 mm |
Width | 17 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |