
€2.42/ pieceexcl. VAT
€2.93incl. VAT
80 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.42 | - |
25+ | €2.00 | 17.65% |
50+ | €1.79 | 26.27% |
100+ | €1.64 | 32.16% |
250+ | €1.52 | 37.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 10.17 DU-B |
Shaft diameter | 10 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |