
€2.04/ pieceexcl. VAT
€2.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.04 | - |
25+ | €1.71 | 16.28% |
50+ | €1.52 | 25.58% |
100+ | €1.41 | 31.16% |
250+ | €1.31 | 35.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUF..DU-B |
Manufacturer ID | TUF 10.12 DU-B |
Shaft diameter | 10 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
With collar | Yes |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |