
€287.99/ pieceexcl. VAT
€348.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €287.99 | - |
10+ | €271.68 | 5.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 090/110X050-120X08 |
Shaft diameter | 90 mm |
Outer Diameter | 110 mm |
Width | 50 mm |
Flange diameter | 120 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 90 mm |
D | 110 mm |
D1 | 120 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |