
€178.55/ pieceexcl. VAT
€216.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €178.55 | - |
10+ | €168.48 | 5.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 080/095X040-105X08 |
Shaft diameter | 80 mm |
Outer Diameter | 95 mm |
Width | 40 mm |
Flange diameter | 105 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 80 mm |
D | 95 mm |
D1 | 105 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |