
€142.50/ pieceexcl. VAT
€172.43incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €142.50 | - |
10+ | €134.43 | 5.67% |
25+ | €128.01 | 10.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 070/085X035-095X08 |
Shaft diameter | 70 mm |
Outer Diameter | 85 mm |
Width | 35 mm |
Flange diameter | 95 mm |
Flange thickness | 8 mm |
With collar | Yes |
d | 70 mm |
D | 85 mm |
D1 | 95 mm |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |