
€24.35/ pieceexcl. VAT
€29.46incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.35 | - |
10+ | €20.19 | 17.09% |
25+ | €18.00 | 26.06% |
50+ | €16.56 | 31.99% |
100+ | €15.32 | 37.07% |
250+ | €14.58 | 40.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 035/045X028-055X05 |
Shaft diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 28 mm |
Flange diameter | 55 mm |
Flange thickness | 5 mm |
With collar | Yes |
d | 35 mm |
D | 45 mm |
D1 | 55 mm |
B | 5 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |