
€50.54/ pieceexcl. VAT
€61.15incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.54 | - |
10+ | €47.67 | 5.68% |
25+ | €45.41 | 10.15% |
50+ | €43.65 | 13.63% |
100+ | €42.40 | 16.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 035/045X028-055X03 |
Shaft diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 28 mm |
Flange diameter | 55 mm |
Flange thickness | 3 mm |
With collar | Yes |
d | 35 mm |
D | 45 mm |
D1 | 55 mm |
B | 3 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |