
€689.97/ pieceexcl. VAT
€834.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 150/170X070-185X10 |
Shaft diameter | 150 mm |
Outer Diameter | 170 mm |
Width | 70 mm |
Flange diameter | 185 mm |
Flange thickness | 10 mm |
With collar | Yes |
d | 150 mm |
D | 170 mm |
D1 | 185 mm |
B | 10 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |