
€13.09/ pieceexcl. VAT
€15.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.09 | - |
10+ | €10.88 | 16.91% |
25+ | €9.69 | 25.98% |
50+ | €8.91 | 31.93% |
100+ | €8.25 | 37.01% |
250+ | €7.87 | 39.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 014/020X022-025X03 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
Flange diameter | 25 mm |
Flange thickness | 3 mm |
With collar | Yes |
d | 14 mm |
D | 20 mm |
D1 | 25 mm |
B | 3 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |