
€21.38/ pieceexcl. VAT
€25.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.38 | - |
10+ | €20.19 | 5.56% |
25+ | €19.22 | 10.09% |
50+ | €18.48 | 13.56% |
100+ | €17.94 | 16.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TBF |
Manufacturer ID | TBF 010/016X008-020X03 |
Shaft diameter | 10 mm |
Outer Diameter | 16 mm |
Width | 8 mm |
Flange diameter | 20 mm |
Flange thickness | 3 mm |
With collar | Yes |
d | 10 mm |
D | 16 mm |
D1 | 20 mm |
B | 3 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |