
€2.28/ pieceexcl. VAT
€2.76incl. VAT
261 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.28 | - |
10+ | €1.93 | 15.42% |
25+ | €1.71 | 25.00% |
50+ | €1.57 | 31.25% |
100+ | €1.47 | 35.42% |
250+ | €1.41 | 38.33% |
500+ | €1.33 | 41.67% |
1000+ | €1.28 | 43.75% |
2500+ | €1.26 | 44.58% |
5000+ | €1.22 | 46.67% |
10000+ | €1.19 | 47.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 008/012 X 12 - 016 X 2 |
Shaft diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Flange diameter | 16 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 8 mm |
D | 12 mm |
D1 | 16 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |