
€39.83/ pieceexcl. VAT
€48.19incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.83 | - |
10+ | €33.71 | 15.38% |
25+ | €30.02 | 24.64% |
50+ | €27.58 | 30.77% |
100+ | €25.75 | 35.37% |
250+ | €24.51 | 38.47% |
500+ | €23.28 | 41.57% |
1000+ | €22.69 | 43.05% |
2500+ | €22.07 | 44.60% |
5000+ | €21.45 | 46.15% |
10000+ | €20.83 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 050/060 X 50 - 070 X 6 |
Shaft diameter | 50 mm |
Outer Diameter | 60 mm |
Width | 50 mm |
Flange diameter | 70 mm |
Flange thickness | 6 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 50 mm |
D | 60 mm |
D1 | 70 mm |
B | 6 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |