
€19.79/ pieceexcl. VAT
€23.95incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.79 | - |
10+ | €16.75 | 15.36% |
25+ | €14.92 | 24.63% |
50+ | €13.68 | 30.87% |
100+ | €12.78 | 35.43% |
250+ | €12.16 | 38.55% |
500+ | €11.57 | 41.53% |
1000+ | €11.26 | 43.11% |
2500+ | €10.95 | 44.65% |
5000+ | €10.64 | 46.23% |
10000+ | €10.36 | 47.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 050/056 X 40 - 062 X 3 |
Shaft diameter | 50 mm |
Outer Diameter | 56 mm |
Width | 40 mm |
Flange diameter | 62 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 50 mm |
D | 56 mm |
D1 | 62 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |