
€38.14/ pieceexcl. VAT
€46.15incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.14 | - |
10+ | €32.28 | 15.37% |
25+ | €28.77 | 24.58% |
50+ | €26.41 | 30.76% |
100+ | €24.65 | 35.37% |
250+ | €23.47 | 38.48% |
500+ | €22.31 | 41.52% |
1000+ | €21.71 | 43.09% |
2500+ | €21.14 | 44.58% |
5000+ | €20.55 | 46.13% |
10000+ | €19.95 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 045/056 X 45 - 067 X 5.5 |
Shaft diameter | 45 mm |
Outer Diameter | 56 mm |
Width | 45 mm |
Flange diameter | 67 mm |
Flange thickness | 5.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 45 mm |
D | 56 mm |
D1 | 67 mm |
B | 5.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |