
€24.04/ pieceexcl. VAT
€29.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.04 | - |
10+ | €20.33 | 15.42% |
25+ | €18.13 | 24.58% |
50+ | €16.65 | 30.71% |
100+ | €15.53 | 35.38% |
250+ | €14.80 | 38.42% |
500+ | €14.06 | 41.50% |
1000+ | €13.68 | 43.08% |
2500+ | €13.33 | 44.55% |
5000+ | €12.95 | 46.13% |
10000+ | €12.57 | 47.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 040/050 X 32 - 060 X 5 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 32 mm |
Flange diameter | 60 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |