
€20.05/ pieceexcl. VAT
€24.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.05 | - |
10+ | €16.96 | 15.40% |
25+ | €15.11 | 24.64% |
50+ | €13.87 | 30.81% |
100+ | €12.95 | 35.40% |
250+ | €12.33 | 38.48% |
500+ | €11.71 | 41.56% |
1000+ | €11.40 | 43.13% |
2500+ | €11.10 | 44.64% |
5000+ | €10.78 | 46.21% |
10000+ | €10.48 | 47.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 040/050 X 25 - 060 X 5 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 25 mm |
Flange diameter | 60 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 40 mm |
D | 50 mm |
D1 | 60 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |