
€23.21/ pieceexcl. VAT
€28.08incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.21 | - |
10+ | €19.65 | 15.35% |
25+ | €17.48 | 24.68% |
50+ | €16.06 | 30.82% |
100+ | €14.99 | 35.41% |
250+ | €14.28 | 38.48% |
500+ | €13.57 | 41.55% |
1000+ | €13.21 | 43.10% |
2500+ | €12.85 | 44.62% |
5000+ | €12.49 | 46.17% |
10000+ | €12.14 | 47.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 035/045 X 35 - 055 X 5 |
Shaft diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 35 mm |
Flange diameter | 55 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 35 mm |
D | 45 mm |
D1 | 55 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |