
€19.62/ pieceexcl. VAT
€23.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.62 | - |
10+ | €16.61 | 15.35% |
25+ | €14.80 | 24.55% |
50+ | €13.59 | 30.75% |
100+ | €12.68 | 35.35% |
250+ | €12.07 | 38.50% |
500+ | €11.48 | 41.50% |
1000+ | €11.16 | 43.10% |
2500+ | €10.88 | 44.55% |
5000+ | €10.57 | 46.10% |
10000+ | €10.26 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 030/040 X 35 - 048 X 4 |
Shaft diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 35 mm |
Flange diameter | 48 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 30 mm |
D | 40 mm |
D1 | 48 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |