
€14.90/ pieceexcl. VAT
€18.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.90 | - |
10+ | €12.59 | 15.50% |
25+ | €11.21 | 24.74% |
50+ | €10.31 | 30.80% |
100+ | €9.62 | 35.40% |
250+ | €9.17 | 38.46% |
500+ | €8.69 | 41.65% |
1000+ | €8.48 | 43.05% |
2500+ | €8.25 | 44.64% |
5000+ | €8.01 | 46.24% |
10000+ | €7.79 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 030/040 X 25 - 048 X 4 |
Shaft diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 25 mm |
Flange diameter | 48 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 30 mm |
D | 40 mm |
D1 | 48 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |